Micro-Aire®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Micro-Aire®
- Color Finish Name:
- Yellow
- Height:
- 6 in
- Length:
- 10 in
- Material:
- Fiberglass
- Size:
- 48 in x 120 in
- Thickness:
- 2 in
- UL Listed:
- UL 181
- Width:
- 48 in