This product requires certification to purchase.

36 x 1 in. x 150 ft. SLD Duct Wrap

You last purchased this on
 
Johns Manville

Microlite® 36 x 1 in. x 150 ft. SLD Duct Wrap

  • Fast #
  • Part #JDW136150
  • Item #1606998
  • Manufacturer Part #3065844
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johns Manville

Microlite® 36 x 1 in. x 150 ft. SLD Duct Wrap

  • Fast #
  • Part #JDW136150
  • Item #1606998
  • Manufacturer Part #3065844
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents


Specifications

Collection:
Microlite®
Length:
150 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R2.7
Thickness:
1 in
Width:
36 in