This product requires certification to purchase.

48 x 2 in. x 50 ft. 150# R8 Duct Wrap

You last purchased this on
 
Johns Manville

Microlite® 48 x 2 in. x 50 ft. 150# R8 Duct Wrap

  • Fast #
  • Part #JDW24850
  • Item #1730856
  • Manufacturer Part #274970379
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johns Manville

Microlite® 48 x 2 in. x 50 ft. 150# R8 Duct Wrap

  • Fast #
  • Part #JDW24850
  • Item #1730856
  • Manufacturer Part #274970379
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents


Specifications

Collection:
Microlite®
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R8
Thickness:
2 in
Width:
48 in