This product requires certification to purchase.

75 ft. Foil Scrim Kraft Duct Wrap

This product has been replaced by

Johns Manville 2.33 x 48 in. Foil Scrim Kraft Duct Wrap
Johns Manville 2.33 x 48 in. 75 ft. Foil Scrim Kraft Duct Wrap
Manufacturer Part #297942579
You last purchased this on
 
Johns Manville

Microlite® 75 ft. Foil Scrim Kraft Duct Wrap

  • Fast #
  • Part #J75DWFSK224875
  • Item #423993
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Johns Manville 2.33 x 48 in. Foil Scrim Kraft Duct Wrap
Johns Manville 2.33 x 48 in. 75 ft. Foil Scrim Kraft Duct Wrap
Manufacturer Part #297942579
Johns Manville

Microlite® 75 ft. Foil Scrim Kraft Duct Wrap

  • Fast #
  • Part #J75DWFSK224875
  • Item #423993
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents


Specifications

Collection:
Microlite®
Length:
75 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R6
Temperature Range:
Up to 250 Deg F
Thickness:
2-1/5 in
UL Listed:
UL 723
Width:
48 in