1 in. Duct Liner Fiberglass
Permacote® 1 in. Duct Liner Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible duct liner insulation that improves the indoor building environment by keeping temperature constant and minimizing unwanted noise from HVAC equipment and crosstalk
- Coated with Permacote®, a tough acrylic coating that helps guard against the incursion of dust or dirt into the fiber glass substrate
- Formulated with an immobilized EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
Documents
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM D-5116, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- Permacote®
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Liner
- R value:
- R4.2
- Thickness:
- 1 in
- UL Listed:
- UL 723
- UPC:
- 662637270494
- Width:
- 59 in