This product requires certification to purchase.

1 in. Duct Liner in Black Fiberglass R4.3

Johns Manville

Spiracoustic Plus™ 1 in. Duct Liner in Black Fiberglass R4.3

  • Fast #
  • Part #J90007636
  • Item #4324862
  • Manufacturer Part #90007636
5 out of 5 Customer Rating
Brand image
Johns Manville

Spiracoustic Plus™ 1 in. Duct Liner in Black Fiberglass R4.3

  • Fast #
  • Part #J90007636
  • Item #4324862
  • Manufacturer Part #90007636
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Sacramento, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1071
Collection:
Spiracoustic Plus™
Color Finish Name:
Black
Length:
120 ft
Material:
Fiberglass
Product Type:
Liner
R value:
R4.3
Thickness:
1 in
Width:
48 in