Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The SEC99A Ultra Cap Armored Capillary is designed for use as a pressure connection in refrigeration and air conditioning applications
- This small-orifice capillary minimizes pressure pulsation, and the brass armor sleeve improves resistance to abrasion caused by vibration
- The copper capillary inside the armored sleeve allows no effusion of refrigerant to the environment
- Ultra Cap Armored Capillary is compatible with all common non-corrosive refrigerants
- The Ultra Cap capillary is available in a variety of lengths, and in models with two straight fittings or with one straight fitting and one 90° elbow fitting
Specifications
- Diameter - Outside:
- 1/8 in
- End Connection 1:
- Flare
- Length:
- 48 in
- Material:
- Brass, Copper
- Product Type:
- Armored Capillary