This product requires certification to purchase.

0.24 oz. Ant Bait Box (Pack of 8)

You last purchased this on
 
Johnson

Raid® 0.24 oz. Ant Bait Box (Pack of 8)

  • Fast #
  • Part #S308819
  • Item #7730454
  • Manufacturer Part #308819
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Johnson

Raid® 0.24 oz. Ant Bait Box (Pack of 8)

  • Fast #
  • Part #S308819
  • Item #7730454
  • Manufacturer Part #308819
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Kills the colony
  • Kills ants for 3 months
  • Child resistant
  • With adhesive
  • Starts killing ants within hours, so you see fewer ants within days
  • Baits fit snugly in corners and along ant trails
  • Requires Certification

Specifications

Application:
Residential
Collection:
Raid®
Color Finish Category:
Browns
Color Finish Name:
Tan
Depth:
1-3/32 in
Green Seal Certified:
No
Height:
5 in
Indoor Outdoor:
Indoor
Length:
5 in
Material:
Paste
Package Quantity:
Pack of 8
Size:
0.24 oz
UL Listed:
No
Weight:
0.16 lb
Width:
5-5/8 in