Double Control Small Roach Baits (12 Pack)
Raid® Double Control Small Roach Baits (12 Pack)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keeps Killing Roaches Continuously for up to Three Months
- Relief from severe roach problems
- Child Resistant Baits
- Two foods to kill the roaches
- Place the baits next to the wall along baseboards, in corners, under sinks, in cabinets and near plumbing fixtures
- For best results, use all 12 baits at once
Specifications
- Application:
- Residential
- Collection:
- Raid®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 1-1/8 in
- Green Seal Certified:
- No
- Height:
- 5-9/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 5-9/16 in
- Material:
- Paste
- Package Quantity:
- Pack of 12
- Size:
- Small
- UL Listed:
- No
- Weight:
- 0.24 lb
- Width:
- 7-3/16 in