This product requires certification to purchase.

6 in. Male x Female Clay Bushing

You last purchased this on
 
Joints

6 in. Male x Female Clay Bushing

  • Fast #
  • Part #JJOI130
  • Item #1720566
  • Manufacturer Part #JOI-130
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Joints

6 in. Male x Female Clay Bushing

  • Fast #
  • Part #JJOI130
  • Item #1720566
  • Manufacturer Part #JOI-130
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Clay