This product requires certification to purchase.

4 in. Cast Iron Coupling

You last purchased this on
 
Joints Couplings

4 in. Cast Iron Coupling

  • Fast #
  • Part #JC107
  • Item #7895950
  • Manufacturer Part #C-107
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Joints Couplings

4 in. Cast Iron Coupling

  • Fast #
  • Part #JC107
  • Item #7895950
  • Manufacturer Part #C-107
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1173, ASTM C-425, ASTM C-923
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
Material:
Cast Iron, Clay, Plastic