Stainless Steel Basket Strainer
Stainless Steel Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel
- Ball Bearing Post for Positive Seal
- Rubber Stopper
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Tailpiece Included:
- No