This product requires certification to purchase.

1 in. Brass Standard Port Female Threaded x PEX Ball Valve

You last purchased this on
 
Jomar International

T-422G 1 in. Brass Standard Port Female Threaded x PEX Ball Valve

  • Fast #
  • Part #J104555PG
  • Item #8951518
  • Manufacturer Part #104-555PG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jomar International

T-422G 1 in. Brass Standard Port Female Threaded x PEX Ball Valve

  • Fast #
  • Part #J104555PG
  • Item #8951518
  • Manufacturer Part #104-555PG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Gland follower and single O-ring stem design
  • Blowout proof stem
  • 100% leak tested
  • Wetted surfaces contain less than .25% lead content
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14 2014, ANSI B1.20.1, ANSI Z1157 2014
ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
T-422G
End Connection 1:
FPT
End Connection 2:
Barbed
End Connections:
FPT x Barbed
FM Approved:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-33/100 in
Material:
Brass, Plastic, Steel, Brass
Material Type:
PTFE
NSF:
NSF 14 2014, NSF 372, NSF 61-8
NSF Certified:
Yes
Pressure - High:
150, 400
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Range:
Up to 200 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
Yes