1-1/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
T-SS-2000N 1-1/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
Product Details
Product Details
- Solid ball construction
- 29 in-Hg vacuum rating
- Latch lock may be locked in open or closed position
- 100% leak tested
- Wetted surfaces contain less than .25% lead content
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- T-SS-2000N
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- Length:
- 3-57/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Hostaflon TFM 1600
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No