This product requires certification to purchase.

1 in. Brass Gas Ball Valve

You last purchased this on
 
Jomar®Valve

Lockwing 1 in. Brass Gas Ball Valve

  • Fast #
  • Part #J243005D
  • Item #9329256
  • Manufacturer Part #243-005D
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jomar®Valve

Lockwing 1 in. Brass Gas Ball Valve

  • Fast #
  • Part #J243005D
  • Item #9329256
  • Manufacturer Part #243-005D
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tamper resistant lockwing cap
  • 2 FKM O-rings
  • Full port design to accommodate
  • Industry leading stop changers
  • Lockwing accommodates standard barrel locks
  • Maintenance free design
  • Patented security shutter and lockwing tab - US patent No. 6,648,009
  • 100% leak tested
  • 100% made in Italy
  • Leakproof stem - lifetime warranty
  • Requires Certification

Specifications

ANSI:
ANSI B16.33
Collection:
Lockwing
Length:
5-1/2 in
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
300
Pressure Class:
125#
Recommended Valve Application:
Gas
Valve Body Material:
Brass
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Leakproof
Valve Type:
Gas Ball Valve