40W 1-Light 7 in. Brass Wall Sconce
Rover 40W 1-Light 7 in. Brass Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Finished in Chrome, the metal body would suit any color palette and won't oxidize
- As this fixture must be hardwired, we recommend a professional electrician manage installation
- Fixture can be dimmable with dimmable bulb (not included) and electric low voltage dimmer (sold separately)
- Eco-friendly 4W LED bulb included
- Takes 1 bulb and compatible with TYPE "A" 40W or CFL 13W or LED 9W
- Color temperature: 2700K
- CRI: 80
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rover
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Color Temperature:
- 2700
- Depth:
- 30-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Luxury
- Lumens:
- 420
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 40 W
- Width:
- 7 in