10W 1-Light 4-1/2 in. Wall Sconce in Black
Makena 10W 1-Light 4-1/2 in. Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- As this fixture must be hardwired, we recommend a professional electrician manage installation
- Integrated 10W LED bulb
- Built-in LED lights, so no bulbs are required
- ETL listed
- Color temperature: 3000K
- CRI: ?80
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Makena
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 650
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 10 W
- Width:
- 28 in