This product requires certification to purchase.

*1123 *CVR* ORBR TRIP LEV FACE PLT

You last purchased this on
 
Jones Stephens

*1123 *CVR* ORBR TRIP LEV FACE PLT

  • Fast #
  • Part #JP3566RB
  • Item #3707178
  • Manufacturer Part #P3566RB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*1123 *CVR* ORBR TRIP LEV FACE PLT

  • Fast #
  • Part #JP3566RB
  • Item #3707178
  • Manufacturer Part #P3566RB
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
3-2/5 in
Material:
Zinc
WaterSense Labeled:
No
Width:
3-3/10 in