This product requires certification to purchase.

*CVR* 1/2X18 90 ELL SHWR ARM BN

You last purchased this on
 
Jones Stephens

*CVR* 1/2X18 90 ELL SHWR ARM BN

  • Fast #
  • Part #JS0156BN
  • Item #3707871
  • Manufacturer Part #S0156BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 1/2X18 90 ELL SHWR ARM BN

  • Fast #
  • Part #JS0156BN
  • Item #3707871
  • Manufacturer Part #S0156BN
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall mount
  • Lowers shower head 3" from wall connection
  • 18" out from wall
  • Perfect for rain style shower heads
  • Classic design
  • Heavy brass material
  • Shower arm connects to included heavy duty mounting escutcheon
  • Connects to 1/2" Male IPS pipe on wall
  • Shower arm has 1/2" Female IPS input connection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Height:
3-1/10 in
IAPMO Listed:
No
Length:
18 in
MA Approved:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
18-4/5 in