*CVR* 1/4X1-3/4 BRS CLST BLT PR
*CVR* 1/4X1-3/4 BRS CLST BLT PR
Product Details
Product Details
- Stainless washers and nickel plated acorn nuts
- Packed with acorn nuts and washers
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5-3/10 in
- Length:
- 1-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in
- WaterSense Labeled:
- No
- Width:
- 5-2/5 in