This product requires certification to purchase.

*CVR* 1/4X3-1/2 BRS CLST BLT 100 P

You last purchased this on
 
Jones Stephens

*CVR* 1/4X3-1/2 BRS CLST BLT 100 P

  • Fast #
  • Part #JC02022B
  • Item #3707712
  • Manufacturer Part #C02022B
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 1/4X3-1/2 BRS CLST BLT 100 P

  • Fast #
  • Part #JC02022B
  • Item #3707712
  • Manufacturer Part #C02022B
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless washers and nickel plated acorn nuts
  • Packed with acorn nuts and washers
  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
9-3/10 in
Length:
3-1/2 in
Material:
Brass
Package Quantity:
Pack of 100
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
WaterSense Labeled:
No
Width:
11-2/5 in