This product requires certification to purchase.

*CVR* 1/8X1/8FIP LH HX SH AIR COCK

You last purchased this on
 
Jones Stephens

*CVR* 1/8X1/8FIP LH HX SH AIR COCK

  • Fast #
  • Part #JA11017
  • Item #3706044
  • Manufacturer Part #A11017
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 1/8X1/8FIP LH HX SH AIR COCK

  • Fast #
  • Part #JA11017
  • Item #3706044
  • Manufacturer Part #A11017
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Satin brass
  • Lever handle
  • Spring bottoms
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Fitting Size 1:
1/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/8 in x 1/8 in
Height:
1/2 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/8 in x 1/8 in
WaterSense Labeled:
No
Width:
1-1/2 in