This product requires certification to purchase.

*CVR* 1-1/2 STL INS COUP

You last purchased this on
 
Jones Stephens

*CVR* 1-1/2 STL INS COUP

  • Fast #
  • Part #JI12017
  • Item #3705608
  • Manufacturer Part #I12017
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 1-1/2 STL INS COUP

  • Fast #
  • Part #JI12017
  • Item #3705608
  • Manufacturer Part #I12017
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For flexible polyethylene plastic pipe
  • Requires Certification

Specifications

Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Insert
Length:
5 in
Material:
Steel