This product requires certification to purchase.

*CVR* 3/4 FIP FLT/TEE HD GAS ST W/

Jones Stephens

*CVR* 3/4 FIP FLT/TEE HD GAS ST W/

  • Fast #
  • Part #JG19075
  • Item #3704218
  • Manufacturer Part #G19075
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

*CVR* 3/4 FIP FLT/TEE HD GAS ST W/

  • Fast #
  • Part #JG19075
  • Item #3704218
  • Manufacturer Part #G19075
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rated at 2 PSIG
  • Cast bronze plug style
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
2-1/5 in
Material:
Cast Bronze
UPC:
717510197754