*CVR* 3-1/2 ABS CO SPUD W/ 7 SQ NB
*CVR* 3-1/2 ABS CO SPUD W/ 7 SQ NB
Product Details
Product Details
- Supplied with 3" IPS countersunk plug
Specifications
- ASME:
- ASME A112.6.3-2019
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Strainer Size:
- 7 in