*CVR* 3 1/2 ABS SPUD W/ 5 NB CVR
*CVR* 3 1/2 ABS SPUD W/ 5 NB CVR
Product Details
Product Details
- Supplied with 3" IPS countersunk plug
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Spud
- Size:
- 3-1/2 in
- WaterSense Labeled:
- No