This product requires certification to purchase.

*CVR* 3 ABS OVER PIPE FIT CLST FLG

You last purchased this on
 
Jones Stephens

*CVR* 3 ABS OVER PIPE FIT CLST FLG

  • Fast #
  • Part #JC51303
  • Item #3702694
  • Manufacturer Part #C51303
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 3 ABS OVER PIPE FIT CLST FLG

  • Fast #
  • Part #JC51303
  • Item #3702694
  • Manufacturer Part #C51303
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits over 3" or 4" PVC
  • Converts 3 and 4" PVC pipe into a toilet ready application
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2014
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
8/25 in
Material:
Plastic
Material Type:
ABS
Size:
3 in
WaterSense Labeled:
No
Width:
6-17/20 in