This product requires certification to purchase.

*CVR* 3X4 PVC CLST FLG WO/KO W/ PLA

You last purchased this on
 
Jones Stephens

*CVR* 3X4 PVC CLST FLG WO/KO W/ PLA

  • Fast #
  • Part #JC53342
  • Item #3703779
  • Manufacturer Part #C53342
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 3X4 PVC CLST FLG WO/KO W/ PLA

  • Fast #
  • Part #JC53342
  • Item #3703779
  • Manufacturer Part #C53342
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Plastic ring will not deteriorate
  • 360 rotation
  • 2 radial slots and 2 grooved slots for closet bolts
  • 6 screw holes for securing to floor
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2014
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
2-7/25 in
Material:
Plastic
Material Type:
PVC
Product Type:
Hub Fit
Size:
3 in x 4 in
WaterSense Labeled:
No
Width:
7-8/25 in