This product requires certification to purchase.

*CVR* 4 PF SLAB DRN W/ 3 SPUD & 6 N

You last purchased this on
 
Jones Stephens

*CVR* 4 PF SLAB DRN W/ 3 SPUD & 6 N

  • Fast #
  • Part #JD49509
  • Item #3705428
  • Manufacturer Part #D49509
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 4 PF SLAB DRN W/ 3 SPUD & 6 N

  • Fast #
  • Part #JD49509
  • Item #3705428
  • Manufacturer Part #D49509
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 8-1/2" pan for applications where no clamping ring is required
  • Strainers are available in SS, PB, NB and CP
  • Spud threads directly into base
  • Primer tapped with 1/2" plug
  • Gray PVC
  • Completely adjustable
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Material:
Plastic
Material Type:
PVC
Strainer Size:
6 in