This product requires certification to purchase.

*CVR* 4 PVC GPP DR W/ 5 CP STR

You last purchased this on
 
Jones Stephens

*CVR* 4 PVC GPP DR W/ 5 CP STR

  • Fast #
  • Part #JD53011
  • Item #3703382
  • Manufacturer Part #D53011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 4 PVC GPP DR W/ 5 CP STR

  • Fast #
  • Part #JD53011
  • Item #3703382
  • Manufacturer Part #D53011
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Strainers are available in PB, NB and CP
  • Strainers are 3/16" thick
  • Adjustable (see dimension C)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
4-3/10 in
Material:
Plastic
Material Type:
PVC
Strainer Size:
5 in
Width:
6-7/10 in