*CVR* 4ABS PF ADJ CO W/ MTL SPUD &
*CVR* 4ABS PF ADJ CO W/ MTL SPUD &
Product Details
Product Details
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Covers available in PB and NB
- Covers are 3/16" thick
- Adjustable
Specifications
- ASME:
- ASME A112.36.2M-1991
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Pipe Fit
- Size:
- 4 in
- WaterSense Labeled:
- No