This product requires certification to purchase.

*CVR* 5/16-18 OPEN ACORN NUT ZN PLT

You last purchased this on
 
Jones Stephens

*CVR* 5/16-18 OPEN ACORN NUT ZN PLT

  • Fast #
  • Part #JC02863
  • Item #3708121
  • Manufacturer Part #C02863
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* 5/16-18 OPEN ACORN NUT ZN PLT

  • Fast #
  • Part #JC02863
  • Item #3708121
  • Manufacturer Part #C02863
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
5/16 in
Fitting Size 2:
9/16 in
Fitting Sizes:
5/16 in x 9/16 in
Height:
5-3/10 in
Material:
Zinc
Product Type:
Nut
Size:
5/16 in x 9/16 in
WaterSense Labeled:
No
Width:
11-3/10 in