*CVR* 5 ASB-FREE FULL FACE GSKT
*CVR* 5 ASB-FREE FULL FACE GSKT
Product Details
Product Details
- Meets ASTM F152, F36A and F146
- Manufactured of Garlock 4401
- 1/16" thick
- Temperature rating of 750F
Specifications
- ASTM:
- ASTM F152, ASTM F-36A, ASTM F-146
- Material:
- Garlock
- Material Type:
- 4401
- Weight:
- 0.04 lb