*CVR* AM WHIT PLAS TANK TRIP LEV 6
*CVR* AM WHIT PLAS TANK TRIP LEV 6
Product Details
Product Details
- Front Left Mount
- 6" arm
- 3" plastic handle
- Rust proof spud and nut
- Corrosion resistant arm
- Toilet tank lever
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
- Fits American Standard® Plebe® and Cadet®
- Enhance your bathroom look
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 1-1/8 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Front Mount
- WaterSense Labeled:
- No
- Width:
- 3 in