*CVR* AQUA SEAL WSHR
*CVR* AQUA SEAL WSHR
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rubber
- American Standard Top Hat Washer
Specifications
- Height:
- 2 in
- Material:
- Rubber
- Product Type:
- Shank
- UPC:
- 717510850574
- Width:
- 5 in