This product requires certification to purchase.

*CVR* CONTRACTOR ELONGATED PLASTIC

You last purchased this on
 
Jones Stephens

*CVR* CONTRACTOR ELONGATED PLASTIC

  • Fast #
  • Part #JU100800
  • Item #7724192
  • Manufacturer Part #U100800
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* CONTRACTOR ELONGATED PLASTIC

  • Fast #
  • Part #JU100800
  • Item #7724192
  • Manufacturer Part #U100800
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Injection molded durable polypropylene plastic with UV protection
  • Molded in bumpers
  • Corrosion proof nuts, bolts and washers
  • Top mount design
  • Requires Certification

Documents


Specifications

Height:
19-1/5 in
Length:
14-2/5 in
Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
2 in