This product requires certification to purchase.

*CVR* CRY HDL FITS VALLEY*

You last purchased this on
 
Jones Stephens

*CVR* CRY HDL FITS VALLEY*

  • Fast #
  • Part #JH54030
  • Item #3705417
  • Manufacturer Part #H54030
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* CRY HDL FITS VALLEY*

  • Fast #
  • Part #JH54030
  • Item #3705417
  • Manufacturer Part #H54030
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • New style crystal handle
  • Complete with button and screw
  • The manufacturers names are used only to describe whose products the replacement handles will fit. The products are not manufactured by those companies.
  • Requires Certification

Specifications

Application:
Lavatory
Color Finish Category:
Clear
Color Finish Name:
Crystal
Height:
1-2/5 in
Length:
3-1/5 in
MA Approved:
No
Material:
Plastic
Material Type:
Acrylic
WaterSense Labeled:
No
Width:
2 in