This product requires certification to purchase.

*CVR* LFA 1/2ODXLFA 1/2X16 NYL FCT

You last purchased this on
 
Jones Stephens

*CVR* LFA 1/2ODXLFA 1/2X16 NYL FCT

  • Fast #
  • Part #JS04406
  • Item #3706786
  • Manufacturer Part #S04406
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* LFA 1/2ODXLFA 1/2X16 NYL FCT

  • Fast #
  • Part #JS04406
  • Item #3706786
  • Manufacturer Part #S04406
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used for supplying water to faucets
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible vinyl connector resists kinking and creasing
  • Nickel plated nut
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • ASME A112.18.6/CSA B125.6
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6-2017
Application:
Faucets
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372-2022
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
No