This product requires certification to purchase.

*CVR* LFA 5/8ODX3/8OD X-HDL STR ST

You last purchased this on
 
Jones Stephens

*CVR* LFA 5/8ODX3/8OD X-HDL STR ST

  • Fast #
  • Part #JS4303RB
  • Item #3703048
  • Manufacturer Part #S4303RB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* LFA 5/8ODX3/8OD X-HDL STR ST

  • Fast #
  • Part #JS4303RB
  • Item #3703048
  • Manufacturer Part #S4303RB
4.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oil rubbed bronze finish
  • Quarter-turn cross style handle
  • Straight stop design typically used when water supply pipe comes up from the floor
  • Includes hot, cold and blank buttons
  • Lead Law Compliant
  • Meets or exceeds NSF/ANSI 372-2022, NSF/ANSI 61-2022, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2022, ANSI 61-2022
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Handle Material:
Zinc Alloy
Handle Type:
Cross
Height:
2-7/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
Number of Handles:
Single Handle
Product Type:
Compression
Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WaterSense Labeled:
No
Width:
2-7/25 in