*CVR* OWBR TANK LEV PATENTED
*CVR* OWBR TANK LEV PATENTED
Product Details
Product Details
- Can be used as a front mount or side mount
- 8" adjustable arm
- 3.5" brass handle
- Metal spud and nut
- Offset brass arm can be bent to shape
- Toilet tank lever
- Universal style
- Enhance your bathroom look
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 1-3/8 in
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Front Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in