This product requires certification to purchase.

*CVR* PB/PVD ROMAN TUB DRN

You last purchased this on
 
Jones Stephens

*CVR* PB/PVD ROMAN TUB DRN

  • Fast #
  • Part #JD40001
  • Item #3707932
  • Manufacturer Part #D40001
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

*CVR* PB/PVD ROMAN TUB DRN

  • Fast #
  • Part #JD40001
  • Item #3707932
  • Manufacturer Part #D40001
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction
  • Screws are included
  • U-shaped handle design
  • Designed to fit non-adjustable Code Blue drains
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
2-9/10 in
Material:
Brass
Width:
3-2/5 in