*LM 4 S40 CSK PUSH ON CO L/ GS
*LM 4 S40 CSK PUSH ON CO L/ GS
Frequently Purchased Together
Product Details
Product Details
- Meets ASTM A74-98 and ASME A112.36.2M-91
- Cut pipe to desired level, lube gasket and push-on pipe, tap with hammer to seat, then install plug
- Fits plastic and extra heavy cast iron pipe
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Iron