-40 to 160 Deg F Pocket Test Cold Thermometer
-40 to 160 Deg F Pocket Test Cold Thermometer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- 2% accuracy for hot and cold
- Pocket clip on sheath; 5" stem
Specifications
- Application:
- Cold Water
- Height:
- 1-3/10 in
- Length:
- 6 in
- Temperature Range:
- -40 to 160 Deg F
- Weight:
- 0.1 lb
- Width:
- 1-3/10 in