This product requires certification to purchase.

0.035 in x 50 ft. Aluminum Pipe

You last purchased this on
 
Jones Stephens

0.035 in x 50 ft. Aluminum Pipe

  • Fast #
  • Part #JT27500
  • Item #8103859
  • Manufacturer Part #T27500
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

0.035 in x 50 ft. Aluminum Pipe

  • Fast #
  • Part #JT27500
  • Item #8103859
  • Manufacturer Part #T27500
4.1 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 50' coils
  • Alloy 3003-0, ASTM B-483
  • Requires Certification

Specifications

ASTM:
ASTM B-483
Length:
50 ft
Material:
Aluminum
Material Type:
3003
PipeTubing Size:
1/2 in
Wall Thickness:
0.035 in