0.063 in. Domestic Red Rubber Gasket Sheet
0.063 in. Domestic Red Rubber Gasket Sheet
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cut your own customized gaskets
- 6" square sheet
- 1/18" thick
- Red
- Cut into washers, shims, gaskets, seals, vibration dampers or packings
- Bagged with header card
Specifications
- Application:
- Commercial
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- Fitting Type:
- Gasket Sheet
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Thickness:
- 0.063 in
- UL Listed:
- No