This product requires certification to purchase.

1/2 - 1 in. x 100 ft. Polyethylene Pipe Sleeve

You last purchased this on
 
Jones Stephens

1/2 - 1 in. x 100 ft. Polyethylene Pipe Sleeve

  • Fast #
  • Part #JS22006
  • Item #7725914
  • Manufacturer Part #S22006
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 - 1 in. x 100 ft. Polyethylene Pipe Sleeve

  • Fast #
  • Part #JS22006
  • Item #7725914
  • Manufacturer Part #S22006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of polyethylene material
  • Underground sleeving protects against lime reaction in concrete
  • Allows expansion and contraction of pipe, minimizing stress
  • Individually boxed; color-coded (red for hot, blue for cold)
  • UPC approved and IAPMO listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Fits Pipe Size:
1/2 in - 1 in
Height:
3-3/5 in
IAPMO Listed:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Pipe Sleeve
Thickness:
25 mil
Width:
18 in