This product requires certification to purchase.

1/2 FIP X 1/2 CPVC DROP EAR ELBOW - LEAD FREE

You last purchased this on
 
Jones Stephens

1/2 FIP X 1/2 CPVC DROP EAR ELBOW - LEAD FREE

  • Fast #
  • Part #JB55101LF
  • Item #7721696
  • Manufacturer Part #B55101LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 FIP X 1/2 CPVC DROP EAR ELBOW - LEAD FREE

  • Fast #
  • Part #JB55101LF
  • Item #7721696
  • Manufacturer Part #B55101LF
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast brass
  • Fits CPVC connection
  • Permanent joint
  • Requires Certification

Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Height:
6-7/10 in
Material:
Cast Brass
Product Type:
Drop Ear
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/2 in x 1/2 in
WaterSense Labeled:
No
Width:
6-2/5 in