1/2 FIP X 3/8 OD X 1/4 OD CHR 3WAY SPLY STOP LEAD FREE
1/2 FIP X 3/8 OD X 1/4 OD CHR 3WAY SPLY STOP LEAD FREE
Product Details
Product Details
- Chrome plated finish
- Multi-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Valve allows single inlet to have two simultaneously controlled outlets
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 3/8 in x 1/4 in
- IAPMO Listed:
- Yes
- Material:
- Brass