This product requires certification to purchase.

1/2 in x 8 in. F1960 Copper Stub Out Elbow

You last purchased this on
 
Jones Stephens

1/2 in x 8 in. F1960 Copper Stub Out Elbow

Brand image
You last purchased this on
 
Jones Stephens

1/2 in x 8 in. F1960 Copper Stub Out Elbow

  • Fast #
  • Part #JS71004
  • Item #8074421
  • Manufacturer Part #S71004
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to ASTM F1960 (Cold Expansion Style) PEX
  • Two stub outs
  • Closed end for pressure testing
  • Flange for nailing to a stud
  • CUPC approved for use in USA and Canada
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Meets IAPMO IGC 319, CSA B137.5, NSF/ANSI 14
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
ASTM:
ASTM B-88 Type L, ASTM F-1960
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out Elbow
GSA Approved:
No
IAPMO Listed:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type L
Maximum Temperature:
180
NSF:
NSF 372-2016
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
100 psi
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #S638WG212E
Item #4210576
4.2 out of 5 Customer Rating
Requires Certification
Part #JS71005
Item #8074431
3.4 out of 5 Customer Rating
Requires Certification
Part #PEXPTGGD
Item #9427611
3.7 out of 5 Customer Rating
Requires Certification
Part #UQ4691250
Item #4125377
5 out of 5 Customer Rating
Requires Certification
Part #JS71001
Item #8074413
3.4 out of 5 Customer Rating
Requires Certification
Part #ULFP4515050
Item #7345693
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JONS72001
Item #8074396
4.4 out of 5 Customer Rating
Requires Certification
Part #JS71005
Item #8074431
3.4 out of 5 Customer Rating
Requires Certification
Part #JS72010
Item #8074416
3.7 out of 5 Customer Rating
Requires Certification
Part #JS72014
Item #8074411
4.2 out of 5 Customer Rating
Requires Certification
Part #JS71010
Item #8074389
3.6 out of 5 Customer Rating
Requires Certification
Part #JS72017
Item #8074432
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing