1/2 in. 100 psi Stainless Steel Clamp
1/2 in. 100 psi Stainless Steel Clamp
-
Pick Up: 525 Available in Wichita, KS
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Stainless Steel
- Made in the USA
- Corrosion resistant material
Specifications
- ASTM:
- ASTM F-2098, ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2159
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- .01 lb